Shop All Backflow Preventers
Watts
Double Check Valve, Watts774, 6in, 21-1/2
Mfr # 774-NRS
Zoro # G2199368
product price: $5,270.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,270.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 11 in
- Pipe Size 6"
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 774-NRS
- Zoro # G2199368
- UPC # 098268795516
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11 in |
Pipe Size | 6" |
Size | 6 in |
Height | 21 1/2 in |
Length | 48 1/2 in |
Details
Item | Double Check Valve Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Temp. | 110 Degrees F |
Compliance | ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only) |
Features | NRS Shutoff, Short Lay Length |
Connection | Flanged Joint |
Standards | AWWA C510-92, CSA B64.5 |
Series | Watts 774 |
Max. Pressure | 175 psi |
Brand & Series | WATTS 774 |
Valve Model Feature | Non-Rising Stem Gate Valve |
Description
Double Check Valve Assembly, Series Watts 774, Size 6 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 11 in, Length 48 1/2 in, Height 21 1/2 in, Features NRS Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0614AA 6 x 4 in. Reducer Coupling (4003273)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114E#11)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959)
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- WATTS Backflow Preventer, Size 1/2", 150 psi (1/2 LF800M4-QT)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Anti-Siphon Backflow Preventer, 6 1/2" L (3/4 800M4-QT-FZ)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911S-M3)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- Watts Valves