Shop All Backflow Preventers
Watts
Double Check Valve, Watts774, 3in, 14inH
Mfr # 774-NRS
Zoro # G2199386
product price: $3,691.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,691.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 7 1/2 in
- Pipe Size 3"
- Compliance ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 774-NRS
- Zoro # G2199386
- UPC # 098268878073
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 7 1/2 in |
Pipe Size | 3" |
Height | 14 in |
Length | 38 in |
Size | 3 in |
Details
Item | Double Check Valve Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Compliance | ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only) |
Max. Pressure | 175 psi |
Features | NRS Shutoff, Short Lay Length |
Series | Watts 774 |
Connection | Flanged Joint |
Max. Temp. | 110 Degrees F |
Standards | AWWA C510-92, CSA B64.5 |
Brand & Series | WATTS 774 |
Valve Model Feature | Non-Rising Stem Gate Valve |
Description
Double Check Valve Assembly, Series Watts 774, Size 3 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 7 1/2 in, Length 38 in, Height 14 in, Features NRS Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS Union (400U111N014)
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- ANZZI Impasto Vessel Sink in Hand Painted Mural (LS-AZ217)
- AMERICAN STANDARD Cadet Pro Round Front 1.6 Gpf Toilet In, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DA.004.020)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1 LF 008PCQT-1)
- WATTS DoubleCheckDetector, 774, 2-1/2in, Flanged (774DCDA-OSY-CFM)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 009M3-QT)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF009M2-QT-S)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- WATTS Double Check Valve, Watts719, 1/2in, FNPT (LF719-QT-S)
- Watts Backflow Preventers