Shop All Backflow Preventers
Watts
Double Check Valve, Watts719, 1-1/4in, FNPT
Mfr # LF719-QT-S
Zoro # G1686660
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 4 1/4 in
- Pipe Size 1-1/4"
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LF719-QT-S
- Zoro # G1686660
- UPC # 098268236804
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 4 1/4 in |
Pipe Size | 1-1/4" |
Length | 18 15/16 in |
Height | 6 1/8 in |
Size | 1 1/4 in |
Details
Item | Double Check Valve Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Standards | AWWA Standard C510 Compliant |
Max. Pressure | 175 psi |
Connection | FNPT |
Features | Bronze Strainer, Lead Free, Quarter Turn Ball Valve |
Series | Watts 719 |
Compliance | ASSE 1015, CSA, Lead Free, NSF, UPC, USC |
Valve Model Feature | Quarter-Turn Ball Valve, Wye Strainer |
Brand & Series | WATTS LF719 |
Description
Double Check Valve Assembly, Series Watts 719, Size 1 1/4 in, Connection FNPT, Body Material Bronze, Temp. Range 33 to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 1/4 in, Length 18 15/16 in, Height 6 1/8 in, Features Bronze Strainer, Lead Free, Quarter Turn Ball Valve, Standards AWWA Standard C510 Compliant, Compliance ASSE 1015, CSA, Lead Free, NSF, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI12)
- NIBCO 1" NOM C x 1-1/4" FNPT Copper Adapter (603R 1X11/4)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 2 (793LT7)
- JONES STEPHENS Snap-On Seat Disc For Am. Std. (C04625)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 LF009M2-QT)
- WATTS Backflow Preventer, High Investment Level (3/4 LF919-QT-S-FS)
- WATTS Double Check Valve, Watts 719, 2in, FNPT (LF719-QT-S)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- WATTS Reduced pressure zone backflow preventer (2 LF909M1-QT-FS)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF208T2F)
- Watts Backflow Preventers