Shop All Backflow Preventers
Watts
Double Check Valve, Watts709, 6in, 16inH
Mfr # LF709-NRS
Zoro # G2199480
product price: $7,989.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,989.99
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 18-1/2"
- Pipe Size 6"
- Length 62-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF709-NRS
- Zoro # G2199480
- UPC # 098268646849
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 18-1/2" |
Pipe Size | 6" |
Length | 62-7/8" |
Size | 6" |
Height | 16" |
Details
Item | Double Check Valve Assembly |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Temp. | 110 Degrees F |
Compliance | ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free |
Series | Watts 709 |
Standards | AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition |
Connection | Flanged Joint |
Max. Pressure | 175 psi |
Features | OSY Shutoffs |
Valve Model Feature | Non-Rising Stem Gate Valve |
Brand & Series | WATTS LF709 |
Description
Double Check Valve Assembly, Series Watts 709, Size 6 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 18 1/2 in, Length 62 7/8 in, Height 16 in, Features OSY Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 8 Centerset Wall Mount Faucet 44In Flexible Hose W/1.2 Gpm Spray Head Handles (LK943AF08LC)
- F MATIC Naturally Clean Urinal Screens, 60PK (US600N)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF009M2-QT-S)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- WATTS Double Check Detector, Watts 007, 2in, FNPT (007M1DCDA-OSY-CFM)
- WATTS Dual Check with Vent, Watts9BD, 3/8in, MNPT (9BD)
- Watts Backflow Preventers