Shop All Backflow Preventers
Watts
Double Check Valve, Watts 719, 2in, FNPT
Mfr # LF719-QT-S
Zoro # G1686645
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 5-3/8"
- Pipe Size 2"
- Features Lead Free, Quarter Turn Ball Valve, Bronze Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF719-QT-S
- Zoro # G1686645
- UPC # 098268236828
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5-3/8" |
Pipe Size | 2" |
Length | 28-15/16" |
Height | 7-1/16" |
Size | 2" |
Details
Item | Double Check Valve Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Features | Lead Free, Quarter Turn Ball Valve, Bronze Strainer |
Standards | AWWA Standard C510 Compliant |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Connection | FNPT |
Compliance | ASSE 1015, UPC, CSA, NSF, USC, Lead Free |
Series | Watts 719 |
Brand & Series | WATTS LF719 |
Valve Model Feature | Quarter-Turn Ball Valve, Wye Strainer |
Description
Double Check Valve Assembly, Series Watts 719, Size 2 in, Connection FNPT, Body Material Bronze, Temp. Range 33 to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 3/8 in, Length 21 3/16 in, Height 7 1/16 in, Features Bronze Strainer, Lead Free, Quarter Turn Ball Valve, Standards AWWA Standard C510 Compliant, Compliance ASSE 1015, CSA, Lead Free, NSF, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-2MB)
- ZURN Tee, Brass, 1" x 1" x 3/4" Tube, PEX (QQT554GX)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (1-20XLEPEX)
- ZORO SELECT 10mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ8)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 9DS-M3)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Backflow Preventer, Size 2", 175 psi (2 009M2-QT)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL)
- Watts Valves