Shop All Backflow Preventers
Watts
Double Check Valve, W774, 12in, 35-3/4inH
Mfr # 774-NRS
Zoro # G2199331
product price: $25,864.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,864.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 19 in
- Pipe Size 12"
- Max. Temp. 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 774-NRS
- Zoro # G2199331
- UPC # 098268877335
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 19 in |
Pipe Size | 12" |
Length | 57 1/2 in |
Height | 35 3/4 in |
Size | 12 in |
Details
Item | Double Check Valve Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Temp. | 110 Degrees F |
Max. Pressure | 175 psi |
Features | NRS Shutoff, Short Lay Length |
Connection | Flanged Joint |
Standards | AWWA C510-92, CSA B64.5 |
Series | Watts 774 |
Compliance | ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only) |
Valve Model Feature | Non-Rising Stem Gate Valve |
Brand & Series | WATTS 774 |
Description
Double Check Valve Assembly, Series Watts 774, Size 12 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 19 in, Length 57 1/2 in, Height 35 3/4 in, Features NRS Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Washbasin 25" D-Code, w/Overflow, w/FaucetDeck, 1 Hole, Wh (23106500002)
- PARKER Reducing Bushing, 3/4in.x1/2in., 5200 psi (12-8 RB-S)
- WHITEHAUS Point Of Use Instant Hot/Cold Water Drinking Faucet W/ Gooseneck Swive (WHFH-HC1010-BN)
- JONES STEPHENS Urinal Flange Bolt Pack (C02700)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- WATTS Double Check Valve, Watts 719, 3/4in, FNPT (LF719-QT-S)
- WATTS Reduced Pressure Zone Assembly, 3/4in (3/4 LF009M3-QT-PRESS)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 SS009M3-QT)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY3)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Double Check Valve, W719, 1-1/2in, 6-1/8inH (LF719-QT-S)
- Watts Valves