Shop All Backflow Preventers
This Product is Discontinued
Watts
Double Check Valve Assembly, Watts 007 (Discontinued)
Mfr # 1 LF007M1-QT-S
Zoro # G4393557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 3-3/8"
- Pipe Size 1"
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 LF007M1-QT-S
- Zoro # G4393557
- UPC # 098268785463
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3-3/8" |
Pipe Size | 1" |
Size | 1" |
Length | 17-15/16" |
Details
Item | Double Check Valve Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Series | Watts 007 |
Standards | ASSE 1015, AWWA C510, CSA B64.5, IAPMO PS31 |
Connection | FNPT |
Valve Model Feature | Quarter-Turn Ball Valve, Wye Strainer |
Brand & Series | WATTS LF007 |
Material of Construction | Bronze |
Description
Double Check Valve Assembly, Series Watts 007, Size 1 in, Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 17 15/16 in, Length 3 3/8 in, Standards ASSE 1015, AWWA C510, CSA B64.5, IAPMO PS31
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.