Shop All Backflow Preventers
Watts
Double Check Valve Assembly, Watts 007
Mfr # 007MIQTS-S
Zoro # G2222997
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 8-3/4"
- Pipe Size 2"
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 007MIQTS-S
- Zoro # G2222997
- UPC # 098268385144
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 8-3/4" |
Pipe Size | 2" |
Size | 2" |
Length | 31-1/2" |
Details
Item | Double Check Valve Assembly |
Body Material | Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | ASSE 1015, AWWA C-510-89 |
Features | Quarter Turn |
Max. Temp. | 180 Degrees F |
Series | Watts 007 |
Max. Pressure | 175 psi |
Connection | NPT |
Brand & Series | WATTS 007 |
Valve Model Feature | Quarter-Turn Ball Valve |
Material of Construction | Bronze |
Description
Double Check Valve Assembly, Series Watts 007, Size 2 in, Connection NPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 8 3/4 in, Length 31 1/2 in, Features Quarter Turn, Standards ASSE 1015, AWWA C-510-89
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Packing (All Applications) (244-217JKNF)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100118)
- PROLINE Replacement Stem Asembly for 10 In. Anti-Siphon Sillcock (888-557)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Flapper (Pro 45C)
- WATTS Reduced Pressure Zone Assembly, 1/2in (1/2 LF009-QT-PRESS)
- WATTS Reduced Pressure Zone Backflow Preventer (1/2 SS009M3QT)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DNRS-FS)
- WATTS Double Check Valve, Watts719, 1/2in, FNPT (LF719-QT-S)
- WATTS Double Check Valve, Watts 719, 1in, FNPT (LF719-QT-S)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WOODFORD MANUFACTURING Dble-Chck Brass Backflow Prev, 1-1/8" -1 (50HA-BR)
- Watts Backflow Preventers