Shop All Backflow Preventers
Watts
Double Check Valve Assembly, Watts 007
Mfr # 007MIQTS-1
Zoro # G3050607
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 7 1/4 in
- Pipe Size 1"
- Length 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 007MIQTS-1
- Zoro # G3050607
- UPC # 098268385137
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 7 1/4 in |
Pipe Size | 1" |
Length | 22 1/2 in |
Size | 1 in |
Details
Item | Double Check Valve Assembly |
Body Material | Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Series | Watts 007 |
Max. Pressure | 175 psi |
Features | Quarter Turn |
Max. Temp. | 180 Degrees F |
Standards | ASSE 1015, AWWA C-510-89 |
Connection | NPT |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | WATTS 007 |
Material of Construction | Bronze |
Description
Double Check Valve Assembly, Series Watts 007, Size 1 in, Connection NPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 7 1/4 in, Length 22 1/2 in, Features Quarter Turn, Standards ASSE 1015, AWWA C-510-89
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (148 2-1/2)
- RINNAI 10" Vent Pipe Extension (224051)
- ZORO SELECT Pipe, 3/4" Pipe Size - Nominal (CTS-007-10)
- KOHLER Honesty 24" Towel Bar (26634-CP)
- WATTS Backflow Preventer, Size 2", 175 psi (2 009M2-QT)
- WATTS Double Check Valve, Watts 719, 1in, FNPT (LF719-QT-S)
- WATTS Reduced pressure zone backflow preventer (3/4 LF009M3-QT-FS)
- WATTS Backflow Preventer, High Investment Level (3/4 LF919-QT-S-FS)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- APOLLO VALVES Dual Check Backflow Preventer, 3/8 in (4C10202A)
- Watts Backflow Preventers