Shop All Backflow Preventers
Watts
Double Check Valve Assembly, Watts 007
Mfr # 007M2QTS-3/4
Zoro # G2302133
original price:
$595.18
43% off
new price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 6 7/8 in
- Pipe Size 3/4"
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 007M2QTS-3/4
- Zoro # G2302133
- UPC # 098268385120
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 6 7/8 in |
Pipe Size | 3/4" |
Length | 19 1/4 in |
Size | 3/4 in |
Details
Item | Double Check Valve Assembly |
Body Material | Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Features | Quarter Turn |
Standards | ASSE 1015, AWWA C-510-89 |
Connection | NPT |
Series | Watts 007 |
Max. Pressure | 175 psi |
Valve Model Feature | Quarter-Turn Ball Valve |
Material of Construction | Bronze |
Brand & Series | WATTS 007 |
Description
Double Check Valve Assembly, Series Watts 007, Size 3/4 in, Connection NPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 6 7/8 in, Length 19 1/4 in, Features Quarter Turn, Standards ASSE 1015, AWWA C-510-89
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Iron Filter Media, 0.5 cu. ft. (MC-050P)
- DELTA Single Handle 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B501LF)
- MJM INTERNAITONAL Bariatric Shower Chair 8 Caster W/ Footrest, Standard Mesh - R.Blue (MJM-131-5HD-DB-SM-RB)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8221G001)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911S-M3)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY 4)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1/2 LF 008PCQT-1/2)
- WATTS Double Check Valve, Watts709, 6in, 16inH (LF709-NRS)
- WATTS Backflow Preventer, Size 1", 175 psi (1 SS009-QT)
- WATTS Anti-Siphon Backflow Preventer, 6 1/2" L (3/4 800M4-QT-FZ)
- Watts Valves