Shop All Backflow Preventers
Watts
Double Check Detector, 774, 6in, Flanged
Mfr # 774DCDA-OSY-CFM
Zoro # G2199079
product price: $7,061.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$7,061.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 15 1/2 in
- Pipe Size 6"
- Features Detector Assembly with OSY Shutoff, cu ft m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 774DCDA-OSY-CFM
- Zoro # G2199079
- UPC # 098268795530
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 15 1/2 in |
Pipe Size | 6" |
Height | 30 1/8 in |
Size | 6 in |
Length | 48 1/2 in |
Details
Item | Double Check Detector Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Features | Detector Assembly with OSY Shutoff, cu ft m |
Series | Watts 774 |
Compliance | ASSE 1048, FM Approved, UL Classified (OSY Only) |
Max. Temp. | 110 Degrees F |
Standards | AWWA C510, CSA B64.5 |
Max. Pressure | 175 psi |
Connection | Flanged Joint |
Brand & Series | WATTS 774 |
Valve Model Feature | CFM Meter, Outside Stem & Yoke Gate Valve |
Description
Double Check Detector Assembly, Series Watts 774, Size 6 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 15 1/2 in, Length 48 1/2 in, Height 30 1/8 in, Features cu ft m, Detector Assembly with OSY Shutoff, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, FM Approved, UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390202000)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-45)
- ZORO SELECT 1/4" Glass Filled Polypropylene Ball Cone Spring Check Valve (FP CHK 694-4F4F-F)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 LF009-QT-S)
- WATTS Backflow Preventer, Size 1/2", 150 psi (1/2 LF800M4-QT)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 009M2-QT)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4X3/4 LF7RU2-U2)
- WATTS Reduced pressure zone backflow preventer (3/4 LF009M3-QT-FS)
- WATTS Double Check Valve Assembly, Watts 757 (757 OSY 6)
- LEGEND VALVE 3" S-640 PVC BACKWATER VALVE (202-253)
- Watts Valves