Shop All Backflow Preventers
Watts
Double Check Detector, 774, 4in, 22-3/4inH
Mfr # 774DCDA-OSY-GPM
Zoro # G2199018
product price: $5,258.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,258.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 14 1/2 in
- Pipe Size 4"
- Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 774DCDA-OSY-GPM
- Zoro # G2199018
- UPC # 098268795363
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 14 1/2 in |
Pipe Size | 4" |
Size | 4 in |
Height | 22 3/4 in |
Length | 40 in |
Details
Item | Double Check Detector Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Pressure | 175 psi |
Max. Temp. | 110 Degrees F |
Connection | Flanged Joint |
Features | Detector Assembly with OSY Shutoff, gal/min m, Short Lay Length |
Standards | AWWA C510, CSA B64.5 |
Compliance | ASSE 1048, FM Approved, UL Classified (OSY Only) |
Series | Watts 774 |
Brand & Series | WATTS 774 |
Valve Model Feature | GPM Meter, Outside Stem & Yoke Gate Valve |
Description
Double Check Detector Assembly, Series Watts 774, Size 4 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 14 1/2 in, Length 40 in, Height 22 3/4 in, Features Detector Assembly with OSY Shutoff, gal/min m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, FM Approved, UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3/4 in Pipe Size (807-007)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023841003)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- BANJO 1-1/2" FNPT Bulkhead Tank Fitting (TF150)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- WATTS Check Valve, 2 in Overall L (LF6 1/2)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WATTS Reduced Pressure Zone Assembly, 1/2in (1/2 LF009-QT-PRESS)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- TOTO Valve Cap Assembly Efvmc (THP3188)
- Watts Valves