Shop All Backflow Preventers
Watts
Double Check Detector, 774, 3in, 18-7/8inH
Mfr # 774DCDA-OSY-GPM
Zoro # G2199027
product price: $5,104.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,104.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 13 in
- Pipe Size 3"
- Max. Temp. 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 774DCDA-OSY-GPM
- Zoro # G2199027
- UPC # 098268878110
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 13 in |
Pipe Size | 3" |
Size | 3 in |
Height | 18 7/8 in |
Length | 38 in |
Details
Item | Double Check Detector Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Temp. | 110 Degrees F |
Features | Detector Assembly with OSY Shutoff, gal/min m, Short Lay Length |
Standards | AWWA C510, CSA B64.5 |
Compliance | ASSE 1048, FM Approved, UL Classified (OSY Only) |
Max. Pressure | 175 psi |
Series | Watts 774 |
Connection | Flanged Joint |
Valve Model Feature | GPM Meter, Outside Stem & Yoke Gate Valve |
Brand & Series | WATTS 774 |
Description
Double Check Detector Assembly, Series Watts 774, Size 3 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 13 in, Length 38 in, Height 18 7/8 in, Features Detector Assembly with OSY Shutoff, gal/min m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, FM Approved, UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 3 inch Utility Sink Grid Drain (3CHGR)
- ZORO SELECT 1-3/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL334)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3814)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Double Check Valve Assembly, Watts 007 (007M2QTS-3/4)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-S)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4X3/4 LF7RU2-U2)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- Watts Valves