Shop All Backflow Preventers
Watts
Double Check Detector, 007, 3in, Flanged
Mfr # 007DCDAOSY-CFM
Zoro # G2199246
product price: $6,647.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,647.99
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 16 5/16 in
- Pipe Size 3"
- Connection Flanged Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 007DCDAOSY-CFM
- Zoro # G2199246
- UPC # 098268316803
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 16 5/16 in |
Pipe Size | 3" |
Length | 34 1/4 in |
Height | 18 7/8 in |
Size | 3 in |
Details
Item | Double Check Detector Assembly |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Connection | Flanged Joint |
Compliance | ASSE 1048, FCCCHR-USC, UL Classified (OSY Only) |
Max. Pressure | 175 psi |
Features | Detector Assembly with OSY Shutoff, gal/min m, Single Top Entry |
Series | Watts 007 |
Standards | AWWA Standard C510, CSA B64.5, IAPMO PS 31 |
Max. Temp. | 110 Degrees F |
Valve Model Feature | CFM Meter, Outside Stem & Yoke Gate Valve |
Brand & Series | WATTS 007 |
Description
Double Check Detector Assembly, Series Watts 007, Size 3 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 16 5/16 in, Length 34 1/4 in, Height 18 7/8 in, Features Detector Assembly with OSY Shutoff, gal/min m, Single Top Entry, Standards AWWA Standard C510, CSA B64.5, IAPMO PS 31, Compliance ASSE 1048, FCCCHR-USC, UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT (ZUSA-PF-8976)
- MOEN Mason Double Paper Holder Bright Chrome (YB8088CH)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95275)
- KOHLER Droplet Inwall Tank Face Plate (4177-7)
- WATTS Double check backflow preventer (1/2 LF007-QT-S-FZ)
- WATTS Check Valve, 2.5 in Overall L (LF6 3/4)
- WATTS Reduced Pressure Zone Assembly, 1in. Size (1 LF009M2-QT-PRESS)
- WATTS Reduced pressure zone backflow preventer (1 LF009M2-QT-FS)
- WATTS Double Check Valve Assembly, 3/4 in. Size (3/4 LF007M3-QT-PRESS)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 009M3-QT)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF204A2F)
- Watts Valves