Shop All Backflow Preventers
Watts
Double Check
Mfr # 0960067
Zoro # G8638748
$72.19
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
- Brand Watts
- MFR # 0960067
- Zoro # G8638748
- UPC # 98268705720
- Country of Origin United States
- Category Backflow Preventers
Description
Series LF7R Lead-free Dual Check Valves prevent the reverse flow of liquids in a plumbing system from entering the drinking water supply where there is a non-health hazard. Designed for residential water system containment at the service entrance or individual outlets. They can be installed immediately downstream of the residential meter in a horizontal or vertical position. Replaceable compact plastic check modules. Available in a combination of inlet/outlet sizes and types and thread and end connections.
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
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- PIPERS PIT 53038 Brass Hose To Pipe Fitting .75 Male Hose x .75 Male Pipe Thread x .5 Female Pipe Thread (PI437554)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- WATTS Backflow Preventer, Size 2", 150 psi (2 800M4-QT)
- WATTS Reduced Pressure Zone Backflow Preventer (009-M1-QTS)
- WATTS Double check backflow preventer (1/2 LF007-QT-S-FZ)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 009M3-QT)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- ZURN Double Check Backflow Preventer 1-950Xlt (1-950XLT2FT)
- Watts Valves