Shop All Dielectric Unions
Watts
Dielectric Union, 3/4x1/2 In, FIP x Solder
Mfr # 3/4x1/2 LF 3002-3/4X1/2
Zoro # G2750781
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass, Steel
- Fitting Connection Type FIP x Solder
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Max. Pressure 250 psi
- Standards ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4x1/2 LF 3002-3/4X1/2
- Zoro # G2750781
- UPC # 098268520804
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Hex Size | 1-5/8" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Pipe Size | 3/4 in x 1/2 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Dielectric Union, Brass, Steel, Zinc-Plated Galvanized, 3/4 in, Female, NPT, 1/2 in, Female, Solder, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Steel, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 1 7/8 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 0.25 Turn Stem Assembly Quick Pression Hot Side with Replaceable Seat - Brass (CE394293)
- ZORO SELECT Repair Clamp, Four Bolt, 3/4 In, 304SS (330-0412)
- LEGEND VALVE 4" T-408 NO LEAD GATE VALVE (104-711NL)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP58)
- WATTS Dielectric Flange, 2-1/2 In, FIP, 175 psi (3200 21/2)
- WATTS Dielectric Union, 3/4In, FBPxSolder, 250psi (3/4 LF3008)
- WATTS Dielectric Flange, 2-1/2In, Solder, 175 psi (2 1/2 LF3110)
- WATTS Dielectric Flange, 4 In, FIP, 175 psi (3200 4)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (1 1/4 LF3004)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 3/4" (DU)
- Watts Fittings