Shop All Dielectric Unions
Watts
Dielectric Union, 1In, FIP x Solder, 250psi
Mfr # 1 LF 3001A-1
Zoro # G0955254
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass, Malleable Iron
- Fitting Connection Type FIP x Solder
- Pipe Size - Pipe Fitting 1"
- Max. Pressure 250 psi
- Standards ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1 LF 3001A-1
- Zoro # G0955254
- UPC # 098268521726
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1" |
Hex Size | 1-7/8" |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in x 1 in |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Dielectric Union, Brass, Steel, Zinc-Plated Galvanized, 1 in, Female, NPT, 1 in, Female, Solder, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Steel, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 1/2 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 5/8 Towel Bar Bracket Concealed Screw PR (553034)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- WATTS Dielectric Union, 3/4x1/2 In, FIP x Solder (3/4x1/2 LF 3002-3/4X1/2)
- WATTS Dielectric Flange, 3 In, Solder, 175 psi (3 LF3110)
- WATTS Dielectric Union, 1 In, FIP x FBP, 250 psi (1 LF3003)
- WATTS Dielectric Union, 1 x 3/4", FIP x Solder (1 LF3002)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- WATTS Dielectric Flange, 4 In, FIP, 175 psi (3200 4)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- Watts Fittings