Shop All Dielectric Unions
Watts
Dielectric Union, 1/2In, FIPxSolder, 250psi
Mfr # 1/2 LF 3001A-1/2
Zoro # G3334807
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass, Malleable Iron
- Fitting Connection Type FIP x Solder
- Pipe Size - Pipe Fitting 1/2"
- Max. Pressure 250 psi
- Standards ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF 3001A-1/2
- Zoro # G3334807
- UPC # 098268521764
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 1-1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Dielectric Union, Brass, Steel, Zinc-Plated Galvanized, 1/2 in, Female, NPT, 1/2 in, Female, Solder, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Steel, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 1 7/8 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Compression Low Lead Brass Union (700062-02)
- CHICAGO VALVES AND CONTROLS 1", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1010)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 400m, PK20 (255055-75)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 11)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- WATTS Dielectric Union, 3/4In, FIPxSolder, 250psi (3/4 LF 3001A-3/4)
- WATTS Dielectric Flange, 2-1/2In, Solder, 175 psi (2 1/2 LF3110)
- WATTS Dielectric Union, 2In, FIP x Solder, 250psi (2 LF 3001A-2)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (1 1/4 LF3004)
- WATTS Dielectric Union, 1-1/4 In, FIP x Solder (11/4 LF 3001A-1 1/4)
- LEGEND VALVE 3" D.U. STEAM INSERT (301-450)
- Watts Dielectric Unions