Shop All Dielectric Unions
Watts
Dielectric Union, 1/2 In, FIP, 250 psi
Mfr # 1/2 LF3006
Zoro # G5365281
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Fitting Connection Type FIP x FIP
- Pipe Size - Pipe Fitting 1/2"
- Max. Pressure 250 psi
- Standards ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF3006
- Zoro # G5365281
- UPC # 098268827934
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 1-5/8" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 2 1/4 in |
Description
Dielectric Union, Steel, Zinc-Plated Galvanized, Steel, Black, 1/2 in, Female, NPT, 1/2 in, Female, NPT, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Steel, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 1/4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (5P922)
- SMC 1/4" One-Touch Fitting Check Valve (AK4000-N02)
- DELTA Towel Ring (77446-SS)
- KIBI K2-SF33, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF33)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- WATTS Dielectric Union, 2In, FIP x Solder, 250psi (2 LF 3001A-2)
- WATTS Dielectric Flange, 4 In, FIP, 175 psi (3200 4)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF3006)
- WATTS Dielectric Union, 1In, FIP x Solder, 250psi (1 LF 3001A-1)
- WATTS Dielectric Union, 1-1/4 In, FIP x Solder (11/4 LF 3001A-1 1/4)
- WATTS Dielectric Union, 3/4In, MIPxSolder, 250psi (3/4 LF 3005-3/4A)
- Watts Dielectric Unions