Shop All Dielectric Unions
Watts
Dielectric Union, 1 In, FIP, 250 psi
Mfr # 1 LF3006
Zoro # G5397524
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Fitting Connection Type FIP x FIP
- Pipe Size - Pipe Fitting 1"
- Max. Pressure 250 psi
- Standards ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 LF3006
- Zoro # G5397524
- UPC # 098268828030
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 2-1/4" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Overall Length | 2 1/2 in |
Description
Dielectric Union, Steel, Zinc-Plated Galvanized, Steel, Black, 1 in, Female, NPT, 1 in, Female, NPT, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Steel, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 1/2 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" M18 ProPEX Expansion Head (49-16-2612)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type L (LH30010)
- B & K STZ Industries 1/2 in. MIP each X 1/4 in. D FIP Black Malleable Iron Hex Bushing (310UPB-1214)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- WATTS Dielectric Union, 2In, FIP x Solder, 250psi (2 LF 3001A-2)
- WATTS Dielectric Union, 1In, FIP x Solder, 250psi (1 LF 3001A-1)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- WATTS Dielectric Union, 1 x 3/4", FIP x Solder (1 LF3002)
- WATTS Dielectric Union, 3/4In, FBPxSolder, 250psi (3/4 LF3008)
- LEGEND VALVE 2" T-578 DIELECTRIC COUP. (301-538)
- Watts Dielectric Unions