Shop All Dielectric Unions
Watts
Dielectric Union, 1-1/4 In, FIPxFBP, 250psi
Mfr # 11/4 LF3003
Zoro # G5365342
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Lead Free Brass, Steel
- Fitting Connection Type FIP x FIP
- Pipe Size - Pipe Fitting 1-1/4"
- Max. Pressure 250 psi
- Standards ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 11/4 LF3003
- Zoro # G5365342
- UPC # 098268827774
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Hex Size | 2-3/4" |
Pipe Size | 1 1/4 in |
Overall Length | 2 3/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Dielectric Union, Brass, Steel, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Malleable Iron, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 3/4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 3 In., Spigot (4303GR)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/4-CSS)
- SANI-LAV Mixing Check Valve, 3/8 In Comp, Brass (201L)
- KOHLER 41 (TS14422-3G-BL)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- WATTS Dielectric Union, 1 In, FIP x FBP, 250 psi (1 LF3003)
- WATTS Dielectric Union, 1 In, FIP, 250 psi (1 LF 3004-1)
- WATTS Dielectric Union, 3/4In, FIP x FBP, 250 psi (3/4 LF3003)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- WATTS Dielectric Union, 2 In, FIP x FBP, 250 psi (2 LF3003)
- WATTS Dielectric Flange, 3 In, FIPxSolder, 175psi (3 LF3100)
- Watts Fittings