Shop All Dielectric Unions
Watts
Dielectric Union, 1-1/4 In, FIP, 250 psi
Mfr # 1 1/4 LF3004
Zoro # G4559676
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Iron
- Fitting Connection Type FIP x FIP
- Pipe Size - Pipe Fitting 1-1/4"
- Max. Pressure 250 psi
- Standards ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 1/4 LF3004
- Zoro # G4559676
- UPC # 098268461510
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Hex Size | 2-3/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Overall Length | 2 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Dielectric Union, Steel, Zinc-Plated Galvanized, Steel, Zinc-Plated Galvanized, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Malleable Iron, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 3/4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Screen, Washer (1051681)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (UPBA475B 1/2)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 1 1/2 In (867-527SR)
- ELKAY Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink (DSEW10233224)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- WATTS Dielectric Union, 2In, FIP x Solder, 250psi (2 LF 3001A-2)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF3006)
- WATTS Dielectric Union, 1 In, FIP, 250 psi (1 LF 3004-1)
- WATTS Dielectric Flange, 2 In, FIPxSolder, 250psi (2 LF 3100 2)
- WATTS Dielectric Union, 3/4x1/2 In, FIP x Solder (3/4x1/2 LF 3002-3/4X1/2)
- WATTS Dielectric Union, 1In, FBP x Solder, 250psi (1 LF3008)
- Watts Fittings