Shop All Dielectric Unions
Watts
Dielectric Union, 1-1/2"
Mfr # 0009868
Zoro # G9548721
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0009868
- Zoro # G9548721
- UPC # 00094713603207
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
Dielectric Union, 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- SYMMONS wall, Shower Head, Polished Chrome, Wall (4-150)
- JONES STEPHENS 2" PlumBite Push On Coupling (C77405LF)
- LEGRIS 12mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 12 17)
- WATTS Dielectric Flange, 4 In, FIP, 175 psi (3200 4)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF3006)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF3006)
- WATTS Dielectric Union, 1In, FIP x Solder, 250psi (1 LF 3001A-1)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- LEGEND VALVE 3/4"F X 1/2"S T571 NO LEAD DU (301-123NL)
- Watts Fittings