Shop All Dielectric Unions
Watts
Dielectric Flange, 4 In, Solder, 175 psi
Mfr # 4 LF3110
Zoro # G5365324
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Fitting Connection Type Solder
- Pipe Size - Pipe Fitting 4"
- Max. Pressure 175 psi
- Standards ANSI B16.24; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 4 LF3110
- Zoro # G5365324
- UPC # 098268828245
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Flange Diameter | 9 in |
Flange Diameter | 9 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Flange Diameter | 9 in |
Dielectric Flange Diameter | 9 in x 9 in |
Description
Dielectric Flange, 4 in, Female, Solder, Copper Silicone Alloy, 9 in, 4 in, Male, Solder, Copper Silicone Alloy, 9 in, Number of Bolt Holes 4, Brass, 175 psi Maximum Operating Pressure, Insulator Material Polysulfone, Includes Fasteners Yes, 33 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4381035100)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In (867-415SR)
- REDHAT 110/120V AC Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035V)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 1-1/2", PVC/EPDM, Socket (YC10150SEU)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF3006)
- WATTS Dielectric Union, 1 In, FIP, 250 psi (1 LF 3004-1)
- WATTS Dielectric Union, 1 x 3/4", FIP x Solder (1 LF3002)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- WATTS Dielectric Union, 1/2In, FIP x FBP, 250 psi (1/2 LF3003)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- SMITH-COOPER MIPXC Dielectric Union, NL 1" (4347004220)
- Watts Dielectric Unions