Shop All Dielectric Unions
Watts
Dielectric Flange, 4 In, FIP, 175 psi
Mfr # 3200 4
Zoro # G0373405
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron, Galvanized Malleable Iron
- Fitting Connection Type FIP x FIP
- Pipe Size - Pipe Fitting 4"
- Max. Pressure 175 psi
- Standards ANSI B16.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3200 4
- Zoro # G0373405
- UPC # 098268353006
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 3 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Dielectric Flange Diameter | 9 1/8 in x 9 1/8 in |
Pipe Size | 4 in |
Flange Diameter | 9 1/8 in |
Fitting Side B Flange Diameter | 9 1/8 in |
Fitting Side A Flange Diameter | 9 1/8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Dielectric Flange, 4 in, Female, NPT, Zinc-Plated Galvanized, Gray Cast Iron, 9 1/8 in, 4 in, Female, NPT, Zinc-Plated Galvanized, Gray Cast Iron, 9 1/8 in, Number of Bolt Holes 4, Gray, 175 psi Maximum Operating Pressure, Insulator Material Polysulfone, Includes Fasteners No, 33 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ELBOW 45DEG 1-1/4"" BLACK (520-206HN)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDL12XKABCP)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA1)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-BL)
- WATTS Dielectric Flange, 2-1/2In, Solder, 175 psi (2 1/2 LF3110)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- WATTS Dielectric Flange, 3 In, FIP, 175 psi (3200 3)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (11/4 LF3006)
- WATTS Dielectric Union, 3/4In, MIPxSolder, 250psi (3/4 LF 3005-3/4A)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- Watts Dielectric Unions