Shop All Dielectric Unions
Watts
Dielectric Flange, 3 In, FIP, 175 psi
Mfr # 3200 3
Zoro # G1603524
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron, Malleable Iron
- Fitting Connection Type FIP x FIP
- Pipe Size - Pipe Fitting 3"
- Max. Pressure 175 psi
- Standards ANSI B16.42; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3200 3
- Zoro # G1603524
- UPC # 098268352993
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Flange Diameter | 6 3/4 in |
Pipe Size | 3 in |
Overall Length | 2 3/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Dielectric Flange Diameter | 6 3/4 in x 6 3/4 in |
Fitting Side A Flange Diameter | 6 3/4 in |
Fitting Side B Flange Diameter | 6 3/4 in |
Description
Dielectric Flange, 3 in, Female, NPT, Zinc-Plated Galvanized, Gray Cast Iron, 6 3/4 in, 3 in, Female, NPT, Zinc-Plated Galvanized, Gray Cast Iron, 6 3/4 in, Number of Bolt Holes 4, Gray, 175 psi Maximum Operating Pressure, Insulator Material Polysulfone, Includes Fasteners No, 33 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, 1 1/2 In, Socket, 1360 PSI (6551-H 112)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- RIOBEL Elbow Supply (772BN)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (22UL46)
- WATTS Dielectric Union, 1/2In, FBPxSolder, 250psi (1/2 LF3008)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (11/4 LF3006)
- WATTS Dielectric Flange, 2 In, FIPxSolder, 250psi (2 LF 3100 2)
- WATTS Dielectric Union, 1 In, FIP, 250 psi (1 LF 3004-1)
- WATTS Dielectric Union, 1-1/2 In, FIPxFBP, 250psi (1 1/2 LF3003)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF 3004 3/4)
- ZORO SELECT Dielectric Union, 3/4 In, MIP x Solder (167-004NL)
- Watts Fittings