Shop All Dielectric Unions
Watts
Dielectric Flange, 2-1/2In, Solder, 175 psi
Mfr # 2 1/2 LF3110
Zoro # G5365272
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Fitting Connection Type Solder
- Pipe Size - Pipe Fitting 2-1/2"
- Max. Pressure 175 psi
- Standards ANSI B16.24; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 2 1/2 LF3110
- Zoro # G5365272
- UPC # 098268828221
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Flange Diameter | 7 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Dielectric Flange Diameter | 7 in x 7 in |
Fitting Side A Flange Diameter | 7 in |
Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Flange Diameter | 7 in |
Description
Dielectric Flange, 2 1/2 in, Female, Solder, Copper Silicone Alloy, 7 in, 2 1/2 in, Male, Solder, Copper Silicone Alloy, 7 in, Number of Bolt Holes 4, Brass, 175 psi Maximum Operating Pressure, Insulator Material Polysulfone, Includes Fasteners Yes, 33 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Stream Straightener (1325506)
- K-FLEX USA 36" x 48" Black Elastomeric Insulation Sheet 1/2" Wall (6RSXG3X4048)
- DELTA Other Cam Assembly - Knob Handle - Mini-Bulk (RP188MBS)
- LARSEN SUPPLY CO Vall Sgl Old Cartridge (0-3081)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF 3004-1/2)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (11/2 LF3004)
- WATTS Dielectric Flange, 3 In, FIP, 175 psi (3200 3)
- WATTS Dielectric Flange, 3 In, FIPxSolder, 175psi (3 LF3100)
- WATTS Dielectric Union, 3/4In, FIP x FBP, 250 psi (3/4 LF3003)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- Watts Fittings