Shop All Dielectric Unions
Watts
Dielectric Flange, 2-1/2 In, FIP, 175 psi
Mfr # 3200 21/2
Zoro # G1999164
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron, Malleable Iron
- Fitting Connection Type FIP x FIP
- Pipe Size - Pipe Fitting 2-1/2"
- Max. Pressure 175 psi
- Standards ANSI B16.42; Federal Specifications for Tensile Strength and Thread End Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3200 21/2
- Zoro # G1999164
- UPC # 098268352986
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Flange Diameter | 5 7/8 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side B Flange Diameter | 5 7/8 in |
Flange Diameter | 5 7/8 in |
Overall Length | 2 3/4 in |
Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Dielectric Flange Diameter | 5 7/8 in x 5 7/8 in |
Description
Dielectric Flange, 2 1/2 in, Female, NPT, Zinc-Plated Galvanized, Gray Cast Iron, 5 7/8 in, 2 1/2 in, Female, NPT, Zinc-Plated Galvanized, Gray Cast Iron, 5 7/8 in, Number of Bolt Holes 4, Gray, 175 psi Maximum Operating Pressure, Insulator Material Polysulfone, Includes Fasteners No, 33 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH Elongated Closed Front Toilet Seat in White (585EC 000)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- TARTER HINGE GALV 1-3/4"" (CHG)
- ZORO SELECT 1-1/4" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0818907289)
- WATTS Dielectric Union, 3/4x1/2 In, FIP x Solder (3/4x1/2 LF 3002-3/4X1/2)
- WATTS Dielectric Flange, 3 In, FIP, 175 psi (3200 3)
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- WATTS Dielectric Flange, 2 In, FIPxSolder, 250psi (2 LF 3100 2)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- WATTS Dielectric Union, 1In, FIP x Solder, 250psi (1 LF 3001A-1)
- THRIFCO PLUMBING 3/4 Cop X 3/4 Ips Die Union (7916085)
- Watts Fittings