Shop All Backflow Preventers
Watts
Comb Fill Valve/Backflow Preventor, 1/2In
Mfr # B911S-M3
Zoro # G5308721
original price:
$239.77
30% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x Sweat Union
- Body Material Bronze
- Temp. Range 30 Degrees to 212 Degrees F
- Width 5-1/4"
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # B911S-M3
- Zoro # G5308721
- UPC # 098268020489
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5-1/4" |
Pipe Size | 1/2" |
Length | 8 1/2 in |
Height | 5 1/4 in |
Details
Item | Boiler Feed Valve w/Backflow Preventer |
Connection Type | FNPT x Sweat Union |
Body Material | Bronze |
Temp. Range | 30 Degrees to 212 Degrees F |
Max. Pressure | 100 psi |
Connection | Union Solder x FNPT |
Adjustment Range | 10 to 25 psi |
Standards | ASSE 1012 |
Max. Fluid Temp. | 212 Degrees F |
Max. Temp. | 212 Degrees F |
Description
Boiler Feed Valve w/Backflow Preventer, Pipe Size 1/2 in, Length 8 1/2 in, Height 5 1/4 in, Connection Type FNPT x Sweat Union, Adjustment Range 10 to 25 psi, Max. Pressure 100 psi, Max. Fluid Temp. 212 Degrees F, Body Material Bronze, Standards ASSE 1012
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Dust Cap Assembly (RPG05-0569)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (6RCW7)
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100258)
- MOEN One-Handle Lavatory Faucet (8416)
- WATTS Reduced pressure zone backflow preventer (1 LF009M2-QT-FS)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-1)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY 4)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 009M2-QT)
- WATTS Backflow Preventer, High Investment Level (1 1/2 LF919-QT-S-FS)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- ZURN Backflow Preventer, 1 1/4 in, FNPT (114-950XL3)
- Watts Valves