Shop All Backflow Preventers
Watts
Check Valve, 3 in Overall L
Mfr # LF6 1
Zoro # G005303677
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Lead Free Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Width 1 1/2 in
- Body Material - Valves Lead Free Copper Silicon Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF6 1
- Zoro # G005303677
- UPC # 00098268653311
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 1 1/2 in |
Length | 3 in |
Size | 1 in |
Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Lead Free Copper Silicon Alloy, Pipe or Tube Size 1 in, Connection Type FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 PSI @ 180 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Elastomer, Full Flow - Valves No, Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12337)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (EHH28ATE25H)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- WATTS Double check backflow preventer (1/2 LF007-QT-S-FZ)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Reduced Pressure Zone, Watt009, 1/2in, FNPT (009-QT-SH)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Check Valve, 2 in Overall L (LF6 1/2)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911S-M3)
- Watts Valves