Shop All Backflow Preventers
Watts
Check Valve, 2.5 in Overall L
Mfr # LF6 3/4
Zoro # G405303765
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Lead Free Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Width 1 1/4 in
- Min. Temp. - Valves 33 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LF6 3/4
- Zoro # G405303765
- UPC # 00098268653182
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 1 1/4 in |
Height | 1 1/4 in |
Size | 3/4 in |
Overall Height | 1 1/4 in |
Length | 2 1/2 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Lead Free Copper Silicon Alloy, Pipe or Tube Size 3/4 in, Connection Type FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 PSI @ 180 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Elastomer, Full Flow - Valves No, Length 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (110-224C)
- DELTA Ara Floor Mount Tub Filler With Handshower (T4767-BLFL)
- RHEEM 120 VAC, Both Electric Tankless Water Heater, Undersink, 59 Degrees to 140 Degrees F, 3500 W (RTEX-04)
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- WATTS Backflow Preventer, Size 1", 175 psi (1 009M2-QT)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1/2 LF 008PCQT-1/2)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- WATTS Double Check Valve, Watts709, 4in, Flanged (LF709-NRS)
- Watts Backflow Preventers