Shop All Backflow Preventers
Watts
Check Valve, 2.125 in Overall L
Mfr # LF601 3/8
Zoro # G205303699
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range -20 Degrees to 100 Degrees F
- Width 1 1/4 in
- Min. Temp. - Valves -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF601 3/8
- Zoro # G205303699
- UPC # 00098268653335
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 1 1/4 in |
Length | 2 1/8 in |
Overall Height | 1 1/4 in |
Size | 3/8 in |
Height | 1 1/4 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Lead Free Cast Copper Silicon Alloy, Pipe or Tube Size 3/8 in, Connection Type FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 PSI @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-MF)
- MOEN Fauct Kit Pullout Srs (CA87316SRS)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- ANVIL FNPT, Forged Steel Tee, Class 6000 (0361225204)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 009M3-QT)
- WATTS Internal Backwater Valve, 2 In Pipe Dia (BV-1002)
- WATTS Reduced pressure zone backflow preventer (3/4 LF909-QT-FS)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-1)
- WATTS Double Check Valve, Watts 719, 2in, FNPT (LF719-QT-S)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL2)
- Watts Valves