Shop All Backflow Preventers
Watts
Check Valve, 2.125 in Overall L
Mfr # LF601 1/4
Zoro # G805303686
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range -20 Degrees to 100 Degrees F
- Width 1 1/4 in
- Spring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LF601 1/4
- Zoro # G805303686
- UPC # 00098268653328
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Length | 2 1/8 in |
Size | 1/4 in |
Height | 1 1/4 in |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Lead Free Cast Copper Silicon Alloy, Pipe or Tube Size 1/4 in, Connection Type FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 PSI @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP10141)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 100m, PK20 (NMO100K3S-75)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1-1-304)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- WATTS Backflow Preventer, Size 2", 175 psi (2 009M2-QT)
- WATTS Dual Check with Vent, Watts9BD, 3/8in, MNPT (9BD)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 9DS-M3)
- WATTS Backflow Preventer, Size 3/8", 200 psi (3/8 SD2-MN)
- ZURN Reduced Pressure Principle Backflow Prev (1-975XL2S)
- Watts Valves