Shop All Valve Accessories
Watts
Cap, 1/8 In, Use w/Watts Series SAE-TC
Mfr # SAE-TC Plastic Cap 1/8 SAE
Zoro # G1396166
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8 in
- For Use With Watts Series SAE-TC (1/8 in SAE)
- Connection Type SAE
- Material of Construction Brass
- Accessory Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # SAE-TC Plastic Cap 1/8 SAE
- Zoro # G1396166
- UPC # 098268543964
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/8 in |
Details
Item | Cap |
For Use With | Watts Series SAE-TC (1/8 in SAE) |
Connection Type | SAE |
Material of Construction | Brass |
Accessory Type | Cap |
Description
Cap, For Use With Watts Series SAE-TC (1/8 in SAE), Size 1/8 in, Connection Type SAE, Material of Construction Brass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ZORO SELECT 3/4" Female NPT Black Forged Steel Half Coupling Class 3000 (1MNB7)
- PARKER Bulkhead, Nylon, Comp, 3/8In (N6BU6)
- MOEN Handheld Shower Hose (155748BR)
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- WATTS Tank Adapter, Livestock Tanks, 1 1/4 In (UA 600)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- WATTS Air Gap, 1/4 to 1/2 In, Use w/Series 909 (909 AGA)
- ALPHA METALS Solder Plumbers Kit 6Oz (53949)
- Watts Valve Accessories