Shop All Barbed Tube Fittings
Watts Brass & Tubular
34x12 CTS Elbow
Mfr # 3517R-1410
Zoro # G607943011
product price: $19.19
/ea
Sold in multiples of 5 for $95.95
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts Brass & Tubular
- MFR # 3517R-1410
- Zoro # G607943011
- UPC # 98268966206
- Country of Origin China
- Category Barbed Tube Fittings
Description
34 inch CTS x 12 inch CTS AquaLock TM plastic reducing elbow works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing It is easy to install, no tools or tube inserts are required This fitting can be used for hot and cold water applications The unique Oring guide feature provides a zeroleak connection Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- LEGEND VALVE 1 x 3/4 T4410NL PAK x M1/4 BEN (313-330NL)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1-1/4 X 3 IN (461004)
- LEGEND VALVE 1/2" X 10" 304 SS NIPPLE (304-074)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (MCD1704)
- WESTERN ENTERPRISES 0.37 in. 24 Brass Barbed Hose Nipple (312-19)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-5BN)
- ANDERSON METALS Insert Fitting 3/8Barbx1/4Mpt (757001-0604)
- PARKER 0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow (230-4-2)
- Watts Brass & Tubular Barbed Tube Fittings