Shop All Radiator Actuators and Valves
Watts Brass & Tubular
34 WTR Pres Red Valve
Mfr # 3/4 LFN45BM1-U
Zoro # G408178872
product price: $104.99
/ea
Sold in multiples of 12 for $1,259.88
Free Shipping & Returns
$1,259.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts Brass & Tubular
- MFR # 3/4 LFN45BM1-U
- Zoro # G408178872
- UPC # 98268703870
- Country of Origin China
- Category Radiator Actuators and Valves
Description
34, Standard Capacity, Lead Free, Water Pressure Reducing Valve, For Residential, Commercial, Industrial Applications, Temperature Range Form 33 Degrees To 160 Degrees Fahrenheit, Adjustable Reduced Pressure Range From 25 PSI To 75 PSI With 50 PSI Factory Setting, Union Inlet Outlet Connections, Bypass Feature Controls Thermal Expansion Pressure, Integral Stainless Steel Strainer, Thermoplastic Seat, Sealed Spring Cage For Accessible Outdoor Or Pit Installations, Serviceable In Line, Meets ASSE 1003, ANSI A112262, CSA Standard B356, Southern Standard Plumbing Code IAMPO Listed, The Wetted Surface Of Our Lead Free Products Contacted By Consumable Water Contains Less Than 025 Of Lead By Weight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, Dk Bronze, 24x24 (L-700-RXDKB-24x24)
- BERKO MARLEY ENGINEERING PRODUCTS Fan Blade 12x12x2 (1210-0090-001)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1 in Width, 100 ft Length (CTP-002-016)
- TIE DOWN ENGINEERING Shingle Remover 54 (13828)
- HONEYWELL Q5001D1000 Valve Linkage W/80 (Q5001D1000)
- LEGEND VALVE 3/4" T-435 RADIATOR GATE VALVE (110-134)
- LEGEND VALVE 3/4" T-431YB RADIATOR VALVE (110-147)
- HONEYWELL THERMAL SOLUTIONS V5055C1109 4" Flanged Valve Body (V5055C1109)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- LEGEND VALVE 1/2" T-435 RADIATOR VALVE (110-133)
- HONEYWELL V5011N1057 Steam/H2O Valve (V5011N1057)
- Watts Brass & Tubular Radiator Actuators and Valves