Shop All Vacuum & Pressure Relief Valves
Watts Brass & Tubular
34 TAndP Relief Valve
Mfr # 3/4 LL100XL-DP-150/210
Zoro # G608178740
product price: $35.89
/ea
Sold in multiples of 6 for $215.34
$215.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts Brass & Tubular
- MFR # 3/4 LL100XL-DP-150/210
- Zoro # G608178740
- UPC # 98268871319
- Country of Origin China
- Category Vacuum & Pressure Relief Valves
Description
34 Temperature, Pressure Relief Valve, With Long Shank Thermostat, For Water Heaters Up To 2 Thick Tank, 105,000 BTU, Provides Fully Automatic Temperature, Pressure Relief Protection For Hot Water Storage Tanks, Heaters With 2 Thick Walls, Up To 105, 000 BTUHour, Comes With Test Lever, Extension Thermostat For Installation In The Hot Water Outlet Line Or Directly In The Tank Tapping, Temperature Sensing Element Must Be Immersed In The Water Within The Top 6 Of The Tank, 34 Male Inlet, 34 Female Outlet, Temperature Relief 210 Degrees Fahrenheit, 150 PSI Pressure, Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 14 Of 1 Percent, 025, Of Lead By Weight, ASME Rated, CSA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- PARKER Connecting Cable, Female (CB-M12-4P-2M)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- CONTROL DEVICES Valve, Relief, 3/8 In (VR38-100)
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- CONTROL DEVICES Vacuum Relief Valve, 3" NPT Inlet Port (VRG300-001)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- SPEEDAIRE Dra" Valve, 1/4 NPT (J0905070201)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- Watts Brass & Tubular Pneumatic Valves