Shop All Push-to-Connect Tube Fittings
Watts Brass & Tubular
34 QC Tee
Mfr # 3523-14
Zoro # G507942916
product price: $19.99
/ea
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts Brass & Tubular
- MFR # 3523-14
- Zoro # G507942916
- UPC # 98268299939
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
34, Quick Connect Tee, Hold Up To 250 PSI, 1 Piece, No Parts To Assemble Or Lose, Quick Connect Design Allows Quick Easy Connections Without The Use Of Installation Tools, Great For New Installations Or Plumbing Repair Projects For Pex, Copper, CPVC Pipe, Just Cut Pipe Push Pex, Copper Or CPVC Tubing Into Fitting End Until Tubing Seats At Stop, Can Be Disconnected By Pulling Back On Ring Releasing Pipe, Code Approved For Behind Wall Without Access Direct In Ground Burial Installations, NSF14, NSF61, CSAASTM UPC Code Listed Approved, Excellent Replacement For Qest Flare It Type Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ4)
- WATTS Dielectric Flange, 3 In, Solder, 175 psi (3 LF3110)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-0412-S)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE13)
- WATTS BRASS & TUBULAR 38OD QC Union (PL-3020)
- WATTS BRASS & TUBULAR 38OD QCx14MPT Adapter (PL-3025)
- TECHNIFIT Fitting, PTC, Union, Brass, 5/16" or 8mm (B516U (8MM))
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 3/8" x 1/2" Male NPT (PC3/8-N4)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR78)
- LEGRIS Push-to-Connect, Threaded Bulkhead Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 11)
- Watts Brass & Tubular Tube Fittings