Shop All Ball Valves
Watts Brass & Tubular
34 BRS Ball Valve
Mfr # 3/4 LFFBVS-3C-M1
Zoro # G307969311
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts Brass & Tubular
- MFR # 3/4 LFFBVS-3C-M1
- Zoro # G307969311
- UPC # 98268163940
- Country of Origin China
- Category Ball Valves
Description
34 Brass Ball Valve, Lead Free, 2 Piece, Full Port, Use In Residential, Commercial, Industrial Applications For Potable Water A Full Range Of Liquids Gases It Features A Lead Free Brass Body With Solder End Connections, BottomLoaded BlowoutProof Stem, Virgin PTFEe Seat, Thrust Washer, Adjustable Stem Packing Gland, Stem Packing Nut, Chrome Plated Lead Free Brass Ball, Lead Free Brass Adapter Steel Handle Certified NSF61ANSI 8, UL Listed, FM Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, Inconel 600 (3ACR3)
- LEGEND VALVE 3" X 1" BLACK HEX BUSHING (350-637)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4A-MB4LPFA-SSP)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Actuated/Clamp Ends/Normally Closed, 316SS (BLV2C-2.5-NC-316)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-25)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (95ALF10401)
- PROPRESS In-Line Ball Valve, 2 in Nominal, Press End Style, Bronze/Brass Body, Full Port, EPDM Softgoods, Imp (24025)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VMC6)
- TRANSAIR Fitting, Ball Valve, For 25mm (6638 25 22GR)
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- Watts Brass & Tubular Valves