Shop All Push-to-Connect Tube Fittings
Watts Brass & Tubular
12x38 QC Coupling
Mfr # 3515R-1008
Zoro # G807943705
product price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts Brass & Tubular
- MFR # 3515R-1008
- Zoro # G807943705
- UPC # 98268299281
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
12 x 38, Quick Connect Coupling, Hold Up To 250 PSI, 1 Piece, No Parts To Assemble Or Lose, Quick Connect Design Allows Quick Easy Connections Without The Use Of Installation Tools, Great For New Installations Or Plumbing Repair Projects For Pex, Copper, CPVC Pipe, Just Cut Pipe Push Pex, Copper Or CPVC Tubing Into Fitting End Until Tubing Seats At Stop, Can Be Disconnected By Pulling Back On Ring Releasing Pipe, Code Approved For Behind Wall Without Access Direct In Ground Burial Installations, NSF14, NSF61, CSAASTM UPC Code Listed Approved, Excellent Replacement For Qest Flare It Type Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 22)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 250 psi, Overall Height: 4-1/8" (1650102)
- ACE Bathcock Coupling Chrome (011746)
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- WATTS BRASS & TUBULAR 38OD QC Union (PL-3020)
- WATTS BRASS & TUBULAR 38OD QCx14MPT Adapter (PL-3025)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 06 17)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 11)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP220808E)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 6mm x 1/8" Male BSPT (R) (PL06-01)
- SHARKBITE MAX Adapter, Brass, Brass (UR138)
- Watts Brass & Tubular Tube Fittings