Shop All Solenoid Valves
Watts Brass & Tubular
12FIPx14CTS Str Valve
Mfr # 3552-0806
Zoro # G808178779
product price: $11.55
/ea
Sold in multiples of 5 for $57.75
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts Brass & Tubular
- MFR # 3552-0806
- Zoro # G808178779
- UPC # 98268322668
- Country of Origin China
- Category Solenoid Valves
Description
12 Female Iron Pipe x 14 Copper Tube Size, Quick Connect Straight Valve, Hold Up To 250 PSI, 1 Piece, No Parts To Assemble Or Lose, Quick Connect Design Allows Quick Easy Connections Without The Use Of Installation Tools, Great For New Installations Or Plumbing Repair Projects For Pex, Copper CPVC Pipe, Just Cut Pipe Push Pex, Copper Or CPVC Tubing Into Fitting End Until Tubing Seats At Stop, Can Be Disconnected By Pulling Back On Ring Releasing Pipe, Code Approved For Behind Wall Without Access Direct In Ground Burial Installations, NSF14, NSF61, CSAASTM UPC Code Listed Approved, Excellent Replacement For Qest Flare It Type Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- THRIFCO PLUMBING 1/2 45 Elbow Stainless Steel, Packaged (9017032)
- ZURN Poppet Assembly, For Z83600-XL (G62682)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, NEMA Rating: 4/4X (S211GF24N4FG9)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (EF8210G014)
- REDHAT Electronically enhanced (SU8210P088 24-120)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210B021)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- Watts Brass & Tubular Valves