Shop All Brass Pipe Fittings
Watts
Brass Adapter, 1/4" Pipe Size
Mfr # SAE-TC-Adapter 1/4
Zoro # G3420776
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- For Use With Watts Series SAE-TC, 1/4"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # SAE-TC-Adapter 1/4
- Zoro # G3420776
- UPC # 098268543988
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Size | 1/4 in |
Details
Item | Adapter |
For Use With | Watts Series SAE-TC, 1/4" |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Connection Type | SAE |
Material of Construction | Bronze |
Accessory Type | Adapter |
Description
Adapter, For Use With Watts Series SAE-TC (1/4 in), Size 1/4 in, Connection Type SAE, Material of Construction Bronze
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cartidge Aqua/Gb (9D00089902)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS100100)
- WARWICK HANGER COPPER SPLIT RING 3/4"" (2100-3)
- WATTS Watts 100XL-125 Relief Valve, 3/4 in MNPT x FNPT, 75 to 150 psi Operating, Brass (100XL-125)
- WATTS Watts 100XL-8-150 Relief Valve, 3/4 in MNPT x FNPT, 75 to 150 psi Operating, Brass (100XL-8-150)
- ZORO SELECT Brass Cap, FNPT, 3/4" Pipe Size (706108-12)
- LEGRIS Female Wye Connector, 15/16 in L (0910 00 13)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-35)
- MIDLAND METAL Hoses, Tubing And Fittings, 1 FEMALE CAP (28080)
- Watts Brass Pipe Fittings