Shop All Water Connectors
Watts
Braided Connector, 3/8 COMPx3/8 COMPx12 L
Mfr # 3/8 x 3/8 LFFSCFC-S-CC x 12
Zoro # G0342176
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Outside Dia. (In.) 3/8
- Outlet (In.) 3/8
- Inlet Size (In.) 3/8
- Inlet Type Comp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3/8 x 3/8 LFFSCFC-S-CC x 12
- Zoro # G0342176
- UPC # 098268427127
- Country of Origin China
- Category Water Connectors
Dimensions
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Length (In.) | 12 |
Details
Material of Construction | Stainless Steel Braided |
Outlet (In.) | 3/8 |
Inlet Type | Comp |
Outlet Type | Comp |
Max. Working Pressure (PSI) | 125 |
Features | An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage |
Finish | Stainless steel |
Nut Material | Brass |
Application | Faucet |
Standards | IAPMO, NSF 61 |
Operating Temp. (F) | 40 To 180 |
Item | Water Connector |
Inner Core | Triple Reinforced PVC |
For Use With | Faucet |
Description
Water Connector, Standards IAPMO, NSF 61, For Use With Faucet, Application Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0356037.020)
- MOEN Handle Hub Kit (114337WR)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (79580)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361012800)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- THRIFCO PLUMBING 1/4 Inch Comp x 1/4 Inch Comp x 24 Inch Long Stainless Steel Ice Maker Connector (4400486)
- HULIFE Bidet parts, Water Supply Hose (Toilet tank to T-valve) (HLB-WH)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (AB88-1040)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 72 in. Braided Stainless Steel Dishwasher Su (B6W72)
- Watts Water Connectors