Shop All Relief Valves
This Product is Discontinued
Watts
Boiler Pressure Relief Valve, 125 psi, SS (Discontinued)
Mfr # LF174A-125-3/4
Zoro # G7236101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Lead Free Copper Silicon Alloy
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF174A-125-3/4
- Zoro # G7236101
- UPC # 098268042856
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Body Height | 5 1/8 in |
Body Width | 2 1/2 in |
Overall Height | 5-1/8" |
Overall Width | 2-1/2" |
Details
Body Material | Lead Free Copper Silicon Alloy |
Item | Boiler Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Auto Re-Seating | No |
BtuH | 2,070,000 |
Standards | ASME, MIL-V-18634B |
Spring Material | Stainless Steel |
Max. Temp. | 250 Degrees F |
Factory Set Pressure | 125 psi |
Description
Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Body Height 5 1/8 in, 2,070,000 BtuH, Factory Set Pressure 125 psi, Max. Temp. 250 Degrees F, Auto Re-Seating No, Body Material Lead Free Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 2 1/2 in, Standards ASME, MIL-V-18634B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.