Shop All Boiler Drain Valves
Watts
Boiler Drain Valve, 1/2 In MNPT, Brass
Mfr # BD-QT- 1/2
Zoro # G5276327
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Pipe Size 1/2"
- Connection Type MNPT x MGHT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # BD-QT- 1/2
- Zoro # G5276327
- UPC # 098268020526
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Pipe Size | 1/2" |
Open Length | 3 3/8 in |
Overall Length | 3.38 in |
Outlet Pipe Size | 3/4 in |
Inlet Pipe Size | 1/2 in |
Details
Item | Boiler Drain Valve |
Connection Type | MNPT x MGHT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 200 psi |
Handle Material | Aluminum |
Valve Max. Fluid Temp. | 250 Degrees F |
Standards | Meets ANSI 61-8 |
Handle Type | Tee |
Inlet Connection Gender | Male |
Pipe Connection Type | MNPT x MGHT |
Handle Operation | 1/4-Turn |
Maximum Media Temperature | 250 Degrees F |
Valve Type | Ball |
Outlet Connection Gender | Male |
Outlet Connection Type | GHT |
Inlet Connection Type | NPT |
Maximum Pressure | 200 psi |
Description
Boiler Drain Valve, Inlet Pipe Size 1/2 in, Inlet Connection Type NPT, Inlet Connection Gender Male, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 250 Degrees F, Overall Length 3.38 in, Handle Type Tee, Handle Operation 1/4-Turn, Handle Material Aluminum, Maximum Pressure 200 psi, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA, Valve Type Ball, Pipe Connection Type MNPT x MGHT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT1212-16C)
- SCHNEIDER ELECTRIC Operating Actuator, N/C 120V, On/Off (AG13B020)
- OEM OIL EQUIPMENT MANUFACTURING 3420 Speedfill Female 45 2" (3420)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011230)
- WATTS Boiler Drain Valve, 3/4 In MNPT, Brass (BD-QT- 3/4)
- EVERFLOW MIP Inletx3/4" MHT Outlet Boiler Drain Valve, Brass 3/4" (46342-NL)
- HAUSEN 1/2-inch FIP Female Iron Pipe x 3/4-inch MHT Male Hose Thread Brass Boiler Drain Valve (HA-BD103-1)
- DANCO 1/2 in. Brass FIP x MHT Boiler Drain (VBDSTDB3EB)
- WEBSTONE Boiler Drain Valve, 1 in., C x C (50674W)
- HOMEWERKS 3/4 in. Celcon MIP x MHT Boiler Drain Valve (VBDCELF4B)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (1APV6)
- Watts Boiler Drain Valves