Shop All Pleated Air Filters
Watts
Big Bubba Pleated Cartridge 150 Mesh
Mfr # BBC-150-PM150
Zoro # G202609183
product price: $389.99
/ea
Free Shipping & Returns
$389.99
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
- Brand Watts
- MFR # BBC-150-PM150
- Zoro # G202609183
- Country of Origin United States
- Category Pleated Air Filters
Description
WATTS BIG BUBBA PLEATED CARTRIDGE 150 MESH BIG-BUBBA FILTERS ARE MADE OF RUGGED, GLASS-REINFORCED POLYPROPYLENE SO THEY WILL NOT CHIP, RUST OR DENT. BECAUSE ALL WETTED SURFACES ARE NON-METALLIC, THEY ARE IDEAL WHEN CHEMICAL COMPATIBILITY IS AN ISSUE AND FOR SEA WATER APPLICATIONS
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WHITE-RODGERS F92-0656 Lp To Natural Kit For (F92-0656)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- GOODMAN B1368036S Blower Wheel, Srvc (B1368036S)
- WATTS Big Bubba Pleated Cartridge 5 Micron (BBC-150-P5)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- ACCUMULAIR Accumulair FD14X17.5A 14 x 17.5 x 1 in. MERV 13 Actual Size Diamond Filter (FD14X17.5A)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 2", 6 Pack (FD18X30X2_6)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 1", 4 Pack (FD15X15A_4)
- ILC Replacement For Airx 20X25X4-Dustß Filter (20X25X4-DUST?)
- PREMAIRE AIR CON FLT POLY 24""X25' (FR52524)
- Watts Pleated Air Filters