Shop All Temperature & Pressure Relief Valves
Watts
Ball And Relief Valve, Bronze, 125 psi
Mfr # 3/4 LFBRVM1TXTXC-125
Zoro # G005747945
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Bronze
- Outlet Type FPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LFBRVM1TXTXC-125
- Zoro # G005747945
- UPC # 098268094244
- Country of Origin China
- Category Temperature & Pressure Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 4,606 3/10 in |
Details
Item | Ball And Relief Valve |
Body Material | Bronze |
Outlet Type | FPT |
Inlet Type | NPT |
Factory Set Pressure | 125 psi |
Test Lever | No |
Disc Material | Viton |
Spring Material | Stainless Steel |
Standards | CSA, IAPMO, NSF/ANSI 61/8 |
Seat Material | PTFE |
Application | Water Heaters |
Temp. Range | 40 Degrees to 180 Degrees F |
Compliance | CSA, IAPMO, NSF/ANSI 61/8 |
Product Type | Ball and Relief Valve |
Description
Ball And Relief Valve, Body Material Bronze, Inlet Type NPT, Outlet Type FPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 125 psi, Disc Material Viton, Overall Height 4,606 3/10 in, Application Water Heaters, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range 40 Degrees to 180 Degrees F, Test Lever No, Compliance CSA, IAPMO, NSF/ANSI 61/8, Standards CSA, IAPMO, NSF/ANSI 61/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Extension Tube 1-1/4Xpsj (PP812-5)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX09)
- LEGEND VALVE 2" x 24" BRASS NIPPLE (311-178)
- NVENT CADDY Strut Pipe Clamp, Size 4 In, Type: Heavy Duty (RIGD0400EG)
- WATTS Pressure Safety Relief Valve, Bronze (3/4 M335M2-030)
- KOHLER Anthem Digital Control 2-6 Ot Vibrant Brushed Nickel (28214-BN)
- OLYMPIA Single Handle Tub/Shower Pressure Balancing Valve w/ Built-in 2 Way Diverter in Rough Brass (V-2500B)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150 PSI (810sGK-15-NPT-m/-15/-FKM 150 PSI)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 175 PSI (810sGK-15-NPT-m/-15/-FKM 175 PSI)
- KOHLER Anthem Digital Th Valve 6Ot (28212-NA)
- KOHLER Anthem Digital Th Valve 4Ot (28211-NA)
- Watts Valves