Shop All Temperature & Pressure Relief Valves
Watts
Ball And Relief Valve, Bronze, 125 psi
Mfr # 3/4 LFBRVM1SXSXC-125
Zoro # G605747895
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Bronze
- Application Water Heaters
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LFBRVM1SXSXC-125
- Zoro # G605747895
- UPC # 098268094404
- Country of Origin China
- Category Temperature & Pressure Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 4,606 3/10 in |
Details
Item | Ball And Relief Valve |
Body Material | Bronze |
Application | Water Heaters |
Seat Material | PTFE |
Temp. Range | -40 Degrees to 180 Degrees F |
Spring Material | Stainless Steel |
Factory Set Pressure | 125 psi |
Disc Material | Viton |
Test Lever | No |
Compliance | CSA, IAPMO, NSF/ANSI 61/8 |
Standards | CSA, IAPMO, NSF/ANSI 61/8 |
Product Type | Ball and Relief Valve |
Description
Ball And Relief Valve, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 125 psi, Pressure Range Not Applicable, Disc Material Viton, Overall Height 4,606 3/10 in, Application Water Heaters, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -40 Degrees to 180 Degrees F, Test Lever No, Compliance CSA, IAPMO, NSF/ANSI 61/8, Standards CSA, IAPMO, NSF/ANSI 61/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Diverter (1284448-CP)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XL3)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/2 In, 5 9/16 In L (HDPS-150)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- WATTS Pressure Safety Relief Valve, Bronze (3/4 M335M2-030)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150 PSI (810sGK-15-NPT-m/-15/-FKM 150 PSI)
- KOHLER Anthem Digital Th Valve 3Ot (28210-NA)
- KOHLER Anthem Digital Th Valve 4Ot (28211-NA)
- KOHLER Anthem Recessed Mech Th Valve 3Ot (26341-NA)
- KOHLER Anthem Digital Th Valve 6Ot (28212-NA)
- KOHLER Anthem Digital On/Off Remote Control Polished Chrome (28213-CP)
- Watts Valves