Shop All Temperature & Pressure Relief Valves
Watts
Ball And Relief Valve, Bronze, 125 psi
Mfr # 3/4 LFBRVM1PXPXP-125
Zoro # G805747923
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Bronze
- Spring Material Stainless Steel
- Application Water Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LFBRVM1PXPXP-125
- Zoro # G805747923
- UPC # 098268094275
- Country of Origin China
- Category Temperature & Pressure Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 4 13189/25000 in |
Details
Item | Ball And Relief Valve |
Body Material | Bronze |
Spring Material | Stainless Steel |
Application | Water Heaters |
Disc Material | Viton |
Standards | CSA, IAPMO, NSF/ANSI 61/8 |
Seat Material | PTFE |
Compliance | CSA, IAPMO, NSF/ANSI 61/8 |
Factory Set Pressure | 125 psi |
Test Lever | No |
Temp. Range | 40 Degrees to 180 Degrees F |
Product Type | Ball and Relief Valve |
Description
Ball And Relief Valve, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 125 psi, Pressure Range Not Applicable, Disc Material Viton, Overall Height 4 13189/25000 in, Application Water Heaters, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range 40 Degrees to 180 Degrees F, Test Lever No, Compliance CSA, IAPMO, NSF/ANSI 61/8, Standards CSA, IAPMO, NSF/ANSI 61/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- JONES STEPHENS 1/2" PlumBite Push On Thermostatic Mixing Valve (C77468LF)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- WATTS Pressure Safety Relief Valve, Bronze (3/4 M335M2-030)
- KOHLER Anthem Digital Control 2-6 Ot Vibrant Brushed Moderne Brass (28214-2MB)
- KOHLER Anthem Digital Control 2-6 Ot Polished Chrome (28214-CP)
- SPEAKMAN Repair Part Temp limit stop-T/P valve (RPG05-0867)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 175 PSI (810sGK-15-NPT-m/-15/-FKM 175 PSI)
- KOHLER Anthem Digital Th Valve 6Ot (28212-NA)
- KOHLER Anthem Digital Th Valve 3Ot (28210-NA)
- Watts Valves