Shop All Cooling Equipment Relays
Watts
Backflow Valve, 60 psi, 1566000 Btu
Mfr # 0382392
Zoro # G2088578
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Watts
- For Use With Mfr. Model Number 740
- Product Type Pressure Safety Relief Valve, 3/4" x 1", 60 psi, 1,566,000 Btu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0382392
- Zoro # G2088578
- UPC # 98268018912
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Valve, 3/4" x 1", 60 psi, 1,566,000 Btu |
Fits Brand | Watts |
For Use With Mfr. Model Number | 740 |
Product Type | Pressure Safety Relief Valve, 3/4" x 1", 60 psi, 1,566,000 Btu |
Description
Pressure Safety Relief Valve, 3/4 In. x 1 In., 60 psi, 1,566,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493040025)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- CADET Compak DP Built-In Stat Kit, 22 amp, Wht (CTT2W)
- DULUTH FORGE Ventless Natural Gas Log Set, 21 in Winter Oak, 32,000 BTU, T-Stat Control (DLS-N22T)
- WATTS Backflow Check Valve, 2-3/4", Water Relief (0342692)
- WATTS Backflow Check Turn Valve, 1/2" (0391002)
- WATTS Regulator, 1", 25 to 75 psi Adjustable (0009309)
- WATTS Air Regulator, 1/4", 0 to 125 psi (R119-02C)
- WATTS Backflow Check Relief Valve, 1", 150 psi (0121508)
- WATTS Backflow Check Valve, 50 psi, 1899000Btu (0382820)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043-501)
- Watts Cooling Equipment Relays